Size L Safety Vest in Hi-Viz Orange
Radwear® Size L Safety Vest in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" silver tape reflective material 1 horizontal stripe
- Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket
- 100% polyester mesh
- ANSI/SEA 107-2015 type R class 2
- Zipper closure
Documents
Specifications
- ANSI:
- ANSI 107 2020 Type R Class 2
- Clothing Size:
- L
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1-1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Weight:
- 0.34 lb
- Width:
- 9-1/2 in