Size 5X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Orange
Size 5X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- D-ring at back of neck for hard hat lanyard
- D-ring slot at back for use with fall protection
- Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets
- Heavy Black Webbing Reinforcement
- Grommets at Neck for Tool Keepers
- Woven Fabric Bias Tape
- 2” Glass Bead Reflective Tape [Class 2]
- Zipper Closure
- Mic Tab on Shoulder
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Heavy Duty
- Clothing Size:
- 5X
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 49/50 in
- Length:
- 11-9/10 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Tether Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.8687 lb
- Width:
- 9-17/20 in