Size L Cotton, Plastic, Rubber and Spandex Reusable Work Glove with Tapered Palm in Lime Green and Black
Size L Cotton, Plastic, Rubber and Spandex Reusable Work Glove with Tapered Palm in Lime Green and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cotton blend corded palm provides dexterity and absorbs oil to maintain a strong grip in wet conditions
- Slip-on cuff with pull tab
- TPR on the back of hand provides superior impact protection
- ANSI/ISEA 138 Impact Level 1
Specifications
- ANSI:
- ANSI/ISEA 105 2016, ANSI/ISEA 138 Level 1
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime, Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Construction, Material Handling, Petrochemical
- Height:
- 18/25 in
- Length:
- 10-3/4 in
- Material:
- Cotton, Plastic, Rubber, Synthetic Fiber
- Material Type:
- Nylon, Polyester, TPR, Spandex
- Reusable:
- Yes
- Weight:
- 0.402 lb
- Width:
- 6 in