Size XL Grain Cowhide Leather Reusable Driver Gloves in Grey
Size XL Grain Cowhide Leather Reusable Driver Gloves in Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Keystone thumb
- Shirred wrist
- Standard grain cowhide leather driver
- Cloth hem
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Driver
- Height:
- 2/50 in
- Length:
- 10-23/100 in
- Material:
- Grain Cowhide Leather
- Reusable:
- Yes
- Weight:
- 0.2219 lb
- Width:
- 5-11/100 in