WOMAN HIVIZ VEST CUSTOM SC - XL HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE EXTRA LARGE XLG

You last purchased this on
 
Radians

WOMAN HIVIZ VEST CUSTOM SC - XL HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE EXTRA LARGE XLG

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

WOMAN HIVIZ VEST CUSTOM SC - XL HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE EXTRA LARGE XLG

  • Fast #
  • Part #RSV59WXL-V130723
  • Item #9835936
  • Manufacturer Part #SV59W-XL-V130723
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
XL
Color Finish Name:
Hi-Viz Orange
Disposable:
No
Gender:
Womens
Material:
Plastic
Material Type:
Polyester
Origin:
Global
Product Type:
Safety Clothing
Reusable:
Yes
Schedule Class:
Class 2
Size:
XL
Type:
RSV59WXL-V130723
Weight:
0.4 lb