5 lb. Shop Rag Bundle
5 lb. Shop Rag Bundle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Rags
- Size:
- 5 lbs
- Weight:
- 5 lb