5 lbs. Terry Wipping Rags in White
5 lbs. Terry Wipping Rags in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Terry Towel, Towel
- Size:
- 5 lbs