12 x 12 in. Catch Basin in Green
12 x 12 in. Catch Basin in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Green
- Length:
- 12 in
- Outlet Quantity:
- 2
- Shape:
- Square
- Width:
- 12 in