3/4 in. Compression x FGHT Plastic Adapter

You last purchased this on
 
Rain Bird

3/4 in. Compression x FGHT Plastic Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

3/4 in. Compression x FGHT Plastic Adapter

  • Fast #
  • Part #RAIMDCF75FHT
  • Item #3027108
  • Manufacturer Part #X43007
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy-Fit adapters are not barbed fittings and are to be used only with Easy-Fit compression fittings
  • Requires Certification

Documents


Specifications

Application:
Agriculture
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
FGHT
End Connections:
Compression x FGHT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No