67/100 in. Barbed Straight Plastic Tee

You last purchased this on
 
Rain Bird

67/100 in. Barbed Straight Plastic Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

67/100 in. Barbed Straight Plastic Tee

  • Fast #
  • Part #RAIXFFTEE
  • Item #4346832
  • Manufacturer Part #X36373
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Unique barb design to reduce insertion force and still retain a secure fit
  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD
  • High quality barbs grab tubing for a secure fit
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed x Barbed x Barbed
FM Approved:
No
Fitting Size 1:
67/100 in
Fitting Size 2:
67/100 in
Fitting Size 3:
67/100 in
Fitting Sizes:
67/100 in
Fitting Type:
Straight Tee
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
50 psi