12 - 50 psi Low Pressure Control
12 - 50 psi Low Pressure Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Male Flare
- End Connections:
- Male Flare
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No