100psig 240V Pressure Control
O Series 100psig 240V Pressure Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- O Series
- End Connection 1:
- Female
- End Connections:
- Female
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 100 psig
- UL Listed:
- No
- Volts:
- 240V