32 oz. Fast Set Plastic Clear Pipe Cement
32 oz. Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 Year shelf life
- No primer needed on ENT
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz