16 oz Fast Set Plastic Clear Pipe Cement
Arctic™ 616L 16 oz Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IAPMO listed under file no. 1796
- Medium body
- For use in cold weather and remains stable from 0° F to 120° F
- Exceeds ASTM D 2564 specifications
- Will dry below 40° F but all solvents evaporate slower at low temperatures
- Two year shelf life
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- Adjustable:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Arctic™ 616L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz