16 oz Fast Set Plastic Amber Pipe Cement
Mike™ 425L 16 oz Fast Set Plastic Amber Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multipurpose, can be used with PVC, CPVC, ABS
- LEED compliant
- Regular body formula for faster set times and improved brushability
- Exceeds ASTM F 493 specifications
- Can also be used to cement transition joints
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3138
- Adjustable:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Mike™ 425L
- Color:
- Amber
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz