1 in. Threaded Balanced Valve

You last purchased this on
 
Red-White Valve

1 in. Threaded Balanced Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

1 in. Threaded Balanced Valve

  • Fast #
  • Part #R9517ABG
  • Item #4482628
  • Manufacturer Part #9517AB 1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Valve Size:
1 in