1/4 - 1-3/8 in. Tube Cutter
1/4 - 1-3/8 in. Tube Cutter
Frequently Purchased Together
Product Details
- Prime choice for tight spaces due to compact shape
- Enclosed feed screw keeps cutter body a consistent size throughout the cut - no expansion area needed
- Easy action, smooth cutting motion on a telescoping cutter
- Spare cutter wheel tucked in knob, under the screw
- Large grip knob for comfort during use
- Pencil reamer pushes out to end of cutter for deburring use
Specifications
- Application:
- Aluminum, Brass, Copper, Steel
- Blade Material:
- Stainless Steel
- Brand Model Compatibility:
- R03690
- Cutting Capacity:
- 1/4 in - 1-3/8 in
- Height:
- 1-1/2 in
- Length:
- 5-3/4 in
- Material:
- Alloy Steel, Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Cutter
- Weight:
- 1.1 lb
- Width:
- 2-1/4 in