Replacement Steel Cutter Wheel for H4, LCRC4 Hinged Cutter and Wheeler Rex 95041 Pipe Cutter
Replacement Steel Cutter Wheel for H4, LCRC4 Hinged Cutter and Wheeler Rex 95041 Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on cast and ductile iron pipe
- Its cutter wheel is made in USA
- Thin profile cuts easily and leaves little burr
- Heat-treated for the perfect balance between hardness and toughness to make these cutter wheels resist breakage and last longer
Specifications
- Application:
- Cast Iron, Ductile Iron
- Brand Model Compatibility:
- H4, LCRC4 Hinged Cutter and Wheeler Rex® 95041 Pipe Cutter
- Diameter:
- 1-2/5 in
- Height:
- 5/8 in
- Length:
- 1-3/8 in
- Material:
- Steel
- Product Type:
- Cutting Wheel
- Weight:
- 0.12 lb
- Width:
- 1-3/8 in