1-1/2 x 2 in. F2080 x Male Street Reducing Brass Adapter
1-1/2 x 2 in. F2080 x Male Street Reducing Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B-137.5
- End Connection 1:
- F2080
- End Connection 2:
- Male Sweat
- End Connections:
- F2080 x Male Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Adapter
- Material:
- Brass