3/4 x 1 in. Male x Female Copper Adapter
3/4 x 1 in. Male x Female Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Fits a 4" well casing
- Copper adapters connect Raupex® pipe to Copper pipe
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Female Adapter
- Material:
- Copper
- NSF Certified:
- No