49/50 in. Pipe Cutter
49/50 in. Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Plastic Pipe
- Cutting Capacity:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- UL Listed:
- No