1-1/4 x 300 ft. Plastic Pipe
Municipex® 1-1/4 x 300 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-638, ASTM F-876, ASTM F-2657
- AWWA:
- AWWA C-904, AWWA C-800
- CSA Certified:
- CSA B137.5
- Collection:
- Municipex®
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- SDR 9