1 x 500 ft. Plastic Pipe
Raupex® 1 x 500 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5, CSA PPI TR-3, CSA B214
- Collection:
- Raupex®
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PEX
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in