Replacement Pad in Grey
Replacement Pad in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Antimicrobial adhesive sheets quickly and easily strip dirt, bacteria, and mold from shoes and carts
- Heavy-duty tray with slip-resistant backing holds pads
- Four pads per carton
Specifications
- Color Finish Name:
- Grey
- Length:
- 30 in
- Material:
- Plastic
- Package Quantity:
- Case of 4
- Width:
- 24 in