1/2 hp 1075 RPM 120/230V Single Phase ECM Variable Speed Blower Motor
1/2 hp 1075 RPM 120/230V Single Phase ECM Variable Speed Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ECM toolbox based programming software
- BlakBox enabled
- Lighter, more compact for easier installation
- OEM genuine factory authorized part
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-5/8 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 10-11/32 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 120/230V