1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor
1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 14-1/2 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 208/230V