20 in. 26° HVAC Fan Blade
20 in. 26° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Pitch:
- 26°
- Blade Span:
- 20 in
- Energy Star Compliant:
- No
- Length:
- 26 in
- Product Type:
- Fan Blade
- UL Listed:
- No
- Width:
- 11 in