25000 BTU R-22 208/230V Single Phase Scroll Compressor

You last purchased this on
 
Rheem

25000 BTU R-22 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RZR25K5EPFV800
  • Item #4858857
  • Manufacturer Part #ZR25K5E-PFV-800
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

25000 BTU R-22 208/230V Single Phase Scroll Compressor

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
10.4, 6.7
BTU:
25000
Compressor Type:
Scroll
Height:
20 in
Length:
14 in
MBH:
25
Phase:
Single Phase
Refrigerant:
R-22
Tonnage:
2 Ton
Volts:
208/230V
Width:
15 in