30-1/10 in. Fresh Air Damper
30-1/10 in. Fresh Air Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RKNL Series Package Gas/Electric Roof Top Units
- Height:
- 48-7/10 in
- Length:
- 30-1/10 in
- Material:
- Granite, Steel
- UL Listed:
- No
- Width:
- 4-3/5 in