36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inverter technology
- Clean air
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Humidity control
- Washable panel filter
- Smart system: Auto mode
- Wireless remote controller
- Quiet operation
- Heating capacity: 34,000 BTU/h
- Cooling capacity: 33,000 BTU/h
Documents
Specifications
- AMP:
- 17
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 33000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 694 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 9-3/8 in
- EER:
- 8.5
- HSPF:
- 9.0
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Refrigerant:
- R-410A
- SEER:
- 15.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 39-5/16 in
- Zones:
- 1