7/8 in. x 6 ft. Rubber Pipe Insulation
AC-SSPT Series 7/8 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM E-84
- Collection:
- AC-SSPT Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Length:
- 72 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 200
- Product Type:
- Pipe Insulation
- Size:
- 7/8 in x 3/8 in
- Thickness:
- 3/8 in
- UL Listed:
- UL 181