80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
Rheem

Classic Plus® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Classic Plus® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801VA100521MUA
  • Item #8368292
  • Manufacturer Part #R801VA100521MUA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AFUE:
80.00 %
AMP:
14, 15, 20
ANSI:
ANSI Z223.1
Application:
Residential
BTU:
100000
BTU Heat Rating:
80000 Btu/h
Blower Type:
ECM
CFM:
1772 ft3/min
Coating:
Aluminum
Collection:
Classic Plus® Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
29-59/100 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
100
Max CFM:
1349 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric, Gas
Stages:
Single
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
115V
Width:
21 in