80% AFUE - 70,000 BTU - Horizontal/Upflow - Furnace
Classic Plus® Series 80% AFUE - 70,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 13, 15, 20
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 70000
- BTU Heat Rating:
- 56000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1498 ft3/min
- Coating:
- Aluminum
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-59/100 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 70
- Max CFM:
- 1072 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 17-1/2 in