3 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Classic® RGEA14 Series 3 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- One-piece top with a deep flange to help keep water out of the unit
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Refrigerant connections are conveniently located for easy service diagnostics
- Side and down discharge options available on all models
- Easily accessible blower section complete with slide-out blower
- Access panels have "weep holes" and channels to further help manage water run-off
- Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork
- Micro channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. Its easier to clean and has a more robust surface
Specifications
- AFUE:
- 81.00 %
- AMP:
- 24
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Classic® RGEA14 Series
- Communicating:
- Non-Communicating
- Decibel Rating (dB):
- 76 dB
- EER:
- 11
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1/3 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V