80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801T1005A21UHNNAS
  • Item #9860466
  • Manufacturer Part #R801T1005A21UHNNAS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plus One® diagnostics
  • Constant torque motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Blower shelf design
  • Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only)
  • Removable heat exchanger
  • PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability & longevity
  • Low profile, 34 in. cabinet
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
12
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
60000 Btu/h
CFM:
2000 ft3/min
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Configuration:
Horizontal, Upflow
Energy Star Compliant:
No
Fan Speeds:
Multi
Fuel Type:
Propane
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
100 MBH
MBH:
100
Max CFM:
2000 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Single
Temperature Range:
Up to 60 Deg F
Tonnage:
5 Ton
UL Listed:
Yes
Vent Type:
B-Vent
Volts:
115V
Width:
21 in