4 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 4 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Renaissance™ Classic® RACCZR Series 4 Ton 14 SEER R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR048ACT000AAA
  • Item #8224812
  • Manufacturer Part #RACCZR-048ACT000AAAA0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
49000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ Classic® RACCZR Series
Configuration:
Convertible
Decibel Rating (dB):
83.8 dB
Horsepower:
3/4 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.0
SEER2 Range:
13.8 - 14.2
Tonnage:
4 Ton