10 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A

You last purchased this on
 
Rheem

RGEDZT Series 10 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RGEDZT Series 10 Ton Commercial Packaged G/E 208/230V Three Phase 14.6 IEER R-410A

  • Fast #
  • Part #RGEDZT120ACF22BAAA
  • Item #10001014
  • Manufacturer Part #RGEDZT120ACF22BAAAA0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-piece control door
  • 1/4 turn fasteners on filter access door
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High pressure and low pressure/loss of charge protection
  • TXV refrigerant metering system
  • Solid core liquid line filter drier on each circuit
  • External lockable gauge ports
  • Color-coded and labeled wiring
  • High performance belt drive motor with variable pitch pulleys and quick adjust belt system
  • Insulation encapsulated throughout entire unit
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
RGEDZT Series
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Gas Valve Stages:
Two-Stage
Horsepower:
1/3 hp
IEER:
14.6
IEER Range:
14.0 - 99.9
Length:
90-1/8 in
MBH:
225
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
10 Ton
Volts:
208/230V