78 in. Line Set Cover System PVC
SD Series 78 in. Line Set Cover System PVC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They can also be used to conceal drain hoses and electrical wiring
- PVC ducts designed to conceal and protect external surface mounted refrigeration line sets
Documents
Specifications
- Application:
- HVAC Mini-Split, A/C
- Collection:
- SD Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-3/4 in
- Length:
- 78 in
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 5
- Vent Duct Shape:
- Rectangular
- Width:
- 4 in