75 ft. Drain Cleaning Drum Machine with Inner Core Cable
75 ft. Drain Cleaning Drum Machine with Inner Core Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cable spins at 200 RPM.
- Powerful, yet quiet, 4/10 HP universal motor and gearbox bear down as cutter engages tough obstructions.
- Features performance, cable control, durability and maneuverability demanded by professional users. Ideal for tough jobs, such as roots.
- Two position stair climber eases transport and loading – to eliminate extra cost for loading wheels.
- Main and inner drums won’t rust, split or dent – ever. Cleans easily for professional appearance. Main drum holds up to 100' (30.5 m) of 3?4" (20 mm) cable, or 125' (38 m) of 5?8" (16 mm) cable.
- Open design.
- Inner-drum and ball bearing distributor arm work with motor and gearbox system to reduce chance of cable flip-over inside the drum.
- Audible and visual signals for the operator.
- Narrow profile.
- Narrow profile lets the machine to fit through bathroom doors.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Cable Length (ft):
- 75 ft
- Horsepower:
- 2/5 hp
- Origin:
- Domestic
- Power Source:
- AC
- RPM:
- 200
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 244 lb