538 lb. Rack System

You last purchased this on
 
Rinnai

Tankless Rack System™ 538 lb. Rack System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Tankless Rack System™ 538 lb. Rack System

  • Fast #
  • Part #RTRS06CUEN
  • Item #7578081
  • Manufacturer Part #TRS06CUeN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides redundancy by linking multiple units together
  • Use cascade cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
  • Includes preassembled gas and water manifolds
  • Has multiple venting options including PVC and polypropylene
  • Comes standard with the condensing CU199 tankless water heater that boasts 97% thermal efficiency
  • Fits, fully assembled, through standard 32" doorways and on elevators
  • Superior load tracking saves energy by supplying only the amount of hot water needed
  • Saves space and can free stand or wall mount, indoors or outdoors
  • Uses natural gas or propane
  • Common venting can accommodate up to 12 tankless water heaters on 6" PVC or polypropylene using either room air or direct vent applications
  • Requires Certification

Specifications

AMP:
24
Application:
Commercial
BTU:
1194000
Brand Model Compatibility:
CU199e, CU199i
Coating:
Powder Coated
Collection:
Tankless Rack System™
Color Finish Category:
Blacks
Color Finish Name:
Charcoal, Grey
Condensing:
Yes
Depth:
28-59/100 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
66 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
57-69/100 in
IAPMO Listed -:
No
Ignition System:
Direct Electronic Ignition
Installation Type:
Freestanding
Length:
28-59/100 in
Material:
Aluminum, Copper, Steel
Origin:
Global
Product Type:
Rack System
Supply Pipe Connection Size:
2-1/2 in
Vent Type:
Vent Free
Volts:
120V
WIFI Enabled:
Yes
Weight Capacity:
538 lb
Width:
65 in
Wireless Communication - FEI:
Wi-Fi