30-3/8 in. Shower Rail in Brushed Nickel
30-3/8 in. Shower Rail in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slide bar holds an Easy-Glide adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
- Single hand operation for easy adjusting
- Easy-Glide adjustable slider
- All hardware for mounting is included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Rounded design complements most collections
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Overall Height:
- 35-3/8 in
- Slide Bar Height:
- 30-3/8 in
- Width:
- 3-3/4 in