29-1/8 x 39-1/4 in. Polished Edge Rectangular Mirror

You last purchased this on
 
Robern

AiO® 29-1/8 x 39-1/4 in. Polished Edge Rectangular Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

AiO® 29-1/8 x 39-1/4 in. Polished Edge Rectangular Mirror

  • Fast #
  • Part #RAM3040RFPW
  • Item #7486370
  • Manufacturer Part #AM3040RFPW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2, CSA 250.0
Coating:
Powder Coated
Collection:
AiO®
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Color Temperature:
4500
Depth:
1-1/2 in
ETL Listed:
No
Glass Type:
Flat
Height:
39-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Steel
Mirror Edge:
Polished Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
29-1/8 in x 39-1/4 in
UL Listed:
UL 1598
Volts:
120V
Width:
29-1/8 in