48 in. Floor Mount Vanity in Nori with Aged Brass
Islamorada 48 in. Floor Mount Vanity in Nori with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aluminum hardware with stepped detailing
- Adjustable Blum soft-close hinges with 110° opening
- Interior storage includes adjustable shelf
- Adjustable leg levelers
- Adjustable shelves with plumbing clearance
- Distinct stepped design accents on handles and legs
- Complements the sophisticated design elements of the Craft series linen cabinets, medicine cabinets and mirrors
- Adjustable leveling feet
Specifications
- Collection:
- Islamorada
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nori
- Depth:
- 21-1/2 in
- Height:
- 32-7/8 in
- Installation Type:
- Freestanding
- Material:
- Plywood, MDF
- Product Type:
- Vanity Cabinet
- UL Listed:
- No
- Width:
- 48 in