59 in. Floor Mount Vanity in Matte Black Oak with Aged Brass
Sendai 59 in. Floor Mount Vanity in Matte Black Oak with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Richly textured oak finish
- Top drawers are false front
- Drawer fronts with integrated metal and wood handle detail
- Statement-making integrated chamfer design pulls
- Top drawers are plumbing drawers, bottom drawers are full drawers, with open storage on bottom shelf
- Beautiful integration of metal/solid wood construction
- Open storage shelf
- Bottom drawers are plumbing drawers
- Complements the sophisticated design elements of the Craft series linen cabinets, medicine cabinets and mirrors
- Adjustable Blum full extension drawer slides
Specifications
- Collection:
- Sendai
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Oak
- Depth:
- 22-1/2 in
- Height:
- 32-7/8 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Product Type:
- Vanity Cabinet
- Width:
- 59 in