Hot and Cold Stem for RCT-1 and RCT-2 Pressure Balancing Valves
Hot and Cold Stem for RCT-1 and RCT-2 Pressure Balancing Valves
Product Details
- Standard broach stem only for RCT-1 and RCT-2 pressure balance valves
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No