1 x 3-1/2 in. Celling Light in White
1 x 3-1/2 in. Celling Light in White
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Matte White
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 42-1/2 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 4.3 lb
- Width:
- 3-1/2 in