12 in. Flanged Ductile Iron Adapter
12 in. Flanged Ductile Iron Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Flange meets the dimensional requirements of ANSI class 125 and 150 bolt circles
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Clean Bagged:
- No
- Coating:
- Shop Coated
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Length:
- 10-1/4 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 316, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 275 psi
- Range (in):
- 12.75 in - 13.2 in
- UL Listed:
- No