12 x 12 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve
12 x 12 x 8 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-193, ASTM A-194, ASTM D-2000
- AWWA:
- AWWA C-223
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-124
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 8 in