16 x 14 in. Repair Clamp 15.80 - 15.00 in.
16 x 14 in. Repair Clamp 15.80 - 15.00 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Two section stainless steel repair clamp
- Made in USA
- Armors bonded to gasket to bridge gap at lug area
- Welds fully passivated for enhanced corrosion resistance
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Fits Pipe Size:
- 14 in
- Length:
- 16 in
- Material:
- Stainless Steel, SBR
- Material Type:
- 304
- Pressure - Maximum:
- 150 psi
- Range (in):
- 15 in - 15.8 in
- Weight:
- 33 lb