2 in. Hole Saw 1 Piece
2 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For asphaltic cement/cast iron/ductile iron pipe
Specifications
- Application:
- Asphalt, Cast Iron, Cement, Ductile Iron
- Bit Diameter(s) (In):
- 2 in
- Blade Material:
- Steel, Carbide
- Brand Model Compatibility:
- TapMate Too™, M-1™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- Diameter - Outside:
- 1-3/4 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw